Buy more than* S$200* and get FREE SHIPPING

Gas Regurator

2014 TRUSCO Published Page
2-2574
Valve-Inlet Pressure Meter (MPa)
25
Secondary-side Working Range (MPa)
0.4+/-0.1
Primary-side Working Range (MPa)
2 to 15
Gas
Argon
Connection
Phi8.5 Hose Barb (right) cap nut exit W22-14 entrance
Peak Flow Rate (L/min)
25
Weight (kg)
1
TRUSCO Part Number
126-7604
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YR-85F 02171364 229.99 SGD
In stock
ADD TO CART

Related Products