Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

2-Port VGA Switch

Caution
Coaxial type is recommended for connection. When resolution is higher than 1024 x 768, picture quality may deteriorate.
Wire Connection
All connections / total circuit switching
Number of Circuit
2
Compatible Models
Models with a mini D over sub15pin the display output such as VGA display and DOS / V machine
Dimensions (Width W x Depth D x Height H) (mm)
110x110x50
Material (Body)
ABS resin
Accessories
Magic tape
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SWK-VGA2 05731537 40.99 SGD
In stock
ADD TO CART

Related Products