Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Eye Hoist Hook

Purpose
For lifting of lining plate.
Effective Dimension (mm)
HDMI (Type A 19-pin male) - DVI-D (24-pin male)
Dimensions C (mm)
29
Dimensions D (mm)
28
Standard Working Load (t)
1
Dimension H (mm)
203
Dimensions L (mm)
41
Weight (kg)
1.2
Material
Steel
TRUSCO Part Number
106-5599
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FX-1 02133896 299.99 SGD
In stock
ADD TO CART

Related Products