Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carbide-drill #1130 (stub size)

5.00 (1)
Total Length l1 (mm)
30
Helix Angle (Degree)
24
Point Angle (Degree)
118
Material
Cemented carbide
...see all>
Product Options
ADD TO CART
Groove Length L2 (mm) 2014 TRUSCO Published Page Blade Diameter d (mm) Blade Length l2 (mm) Shank Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Groove Length L2 (mm) 2014 TRUSCO Published Page Blade Diameter d (mm) Blade Length l2 (mm) Shank Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1-0112 0.8 7 0.8 106-3421 1PC 1 0.8 05736832 23.99 SGD
Shipped after 2018-06-28
- 1-0112 0.9 7 0.9 106-3430 1PC 1 0.9 05736841 23.99 SGD
Shipped after 2018-06-26
- 1-0112 0.5 6 0.5 106-3391 1PC 1 0.5 05736805 26.99 SGD
Shipped after 2018-06-28
- 1-0112 0.7 6 0.7 106-3413 1PC 1 0.7 05736823 24.99 SGD
In stock
- 1-0112 0.4 6 0.4 106-3383 1PC 1 0.4 05736796 28.99 SGD
Shipped after 2018-06-26
6 - 0.6 - 0.6 - 1PC 1 0.6 05736814 22.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Glass epoxy double-sided PCB drilling
5
From Japan
On 2013-05-29 10:09:51
Traditionally I used ordinary steel drills, but in the case of glass epoxy it is so hard that the tip wears out quickly, and when I pierce the hole I got a lot of Paris on the exit side but a beautiful hole began to empty. I do not yet know how long the life span is, but I felt wear out conspicuously in the case of conventional steel for two empty, but there is no such thing.
This review is about item#05736814.

Related Products