Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carbide-drill #1130 (stub size)

4.50 (2)
Helix Angle (Degree)
24
Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
Blade Diameter d (mm) Total Length l1 (mm) Blade Length l2 (mm) Shank Diameter (phi mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter d (mm) Total Length l1 (mm) Blade Length l2 (mm) Shank Diameter (phi mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.3 40 10 2.3 Cemented carbide 106-3570 1-0112 - 1PC 1 2.3 05736981 27.99 SGD
Shipped after 2018-06-28
2.7 46 12 2.7 Cemented carbide 106-3618 1-0112 - 1PC 1 2.7 05737024 36.99 SGD
Shipped after 2018-06-26
2.8 46 12 2.8 Cemented carbide 106-3626 1-0112 - 1PC 1 2.8 05737033 36.99 SGD
Shipped after 2018-06-28
2.1 38 9 2.1 Cemented carbide 106-3553 1-0112 - 1PC 1 2.1 05736963 26.99 SGD
Shipped after 2018-06-28
2.2 40 10 2.2 Cemented carbide 106-3561 1-0112 - 1PC 1 2.2 05736972 26.99 SGD
Shipped after 2018-06-28
2.9 46 12 2.9 Cemented carbide 106-3634 1-0112 - 1PC 1 2.9 05737042 40.99 SGD
Shipped after 2018-06-28
2.6 43 11 2.6 Cemented carbide 106-3600 1-0112 - 1PC 1 2.6 05737015 36.99 SGD
Shipped after 2018-06-26
2.4 43 11 2.4 Cemented carbide - - - 1PC 1 2.4 05736997 26.99 SGD
Shipped after 2018-06-28
2.5 43 11 2.5 Cemented carbide - - - 1PC 1 2.5 05737006 26.99 SGD
In stock
2 38 12 2 Carbide alloy 106-3545 - 12 1PC 1 2 05736954 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Reverse tapping hole
5
From Japan
On 2015-10-07 20:36:48
It is super hard so it is very easy to break.
This review is about item#05736954.
It is used to drill a special resin.
4
From Japan
On 2013-06-26 22:24:52
Until now I was using another manufacturer (drill), because the cutting edge did not last long. (1130) and I think that it was good that the cutting edge lasted long.
This review is about item#05737006.

Related Products