Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Carbide-drill #1130 (stub size)

5.00 (1)
Helix Angle (Degree)
24
Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L2 (mm) Blade Diameter d (mm) Total Length l1 (mm) Blade Length l2 (mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number 2014 TRUSCO Published Page Groove Length L2 (mm) Blade Diameter d (mm) Total Length l1 (mm) Blade Length l2 (mm) Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cemented carbide 106-3651 1-0112 - 3.1 49 14 3.1 1PC 1 3.1 05737067 41.99 SGD
Shipped after 2018-05-02
Cemented carbide 106-3693 1-0112 - 3.5 52 15 3.5 1PC 1 3.5 05737103 42.99 SGD
Shipped after 2018-05-02
Cemented carbide 106-3685 1-0112 - 3.4 52 15 3.4 1PC 1 3.4 05737094 41.99 SGD
Shipped after 2018-04-27
Cemented carbide 106-3707 1-0112 - 3.6 52 15 3.6 1PC 1 3.6 05737112 49.99 SGD
Shipped after 2018-04-27
Cemented carbide 106-3669 1-0112 - 3.2 49 14 3.2 1PC 1 3.2 05737076 41.99 SGD
Shipped after 2018-04-27
Cemented carbide 106-3677 1-0112 - 3.3 49 14 3.3 1PC 1 3.3 05737085 41.99 SGD
Shipped after 2018-05-02
Cemented carbide 106-3723 1-0112 - 3.8 55 17 3.8 1PC 1 3.8 05737137 49.99 SGD
Shipped after 2018-05-02
Cemented carbide 106-3715 1-0112 - 3.7 52 15 3.7 1PC 1 3.7 05737121 49.99 SGD
Shipped after 2018-04-27
Cemented carbide 106-3731 1-0112 - 3.9 55 17 3.9 1PC 1 3.9 05737146 49.99 SGD
Shipped after 2018-05-02
Carbide alloy 106-3642 - 20 3 50 20 3 1PC 1 3 05737051 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Reverse tapping hole
5
From Japan
On 2015-10-07 20:37:28
It is super hard so it is very easy to break.
This review is about item#05737076.

Related Products