Buy more than* S$200* and get FREE SHIPPING

Carbide-drill #1130 (stub size)

4.50 (2)
2015 Trusco Published Pages
1 0146
Helix Angle (Degree)
24
Point Angle (Degree)
118
...see all>
Product Options
ADD TO CART
Blade Diameter d (mm) Total Length l1 (mm) Blade Length l2 (mm) Shank Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter d (mm) Total Length l1 (mm) Blade Length l2 (mm) Shank Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.1 55 17 4.1 106-3758 1pc 1 4.1 05737164 58.99 SGD
Shipped after 2018-05-30
4.6 58 18 4.6 106-3804 1pc 1 4.6 05737216 68.99 SGD
Shipped after 2018-05-30
4.4 58 18 4.4 106-3782 1pc 1 4.4 05737191 69.99 SGD
Shipped after 2018-05-30
4.8 62 20 4.8 106-3821 1pc 1 4.8 05737234 79.99 SGD
Shipped after 2018-06-01
4.7 58 18 4.7 106-3812 1pc 1 4.7 05737225 79.99 SGD
Shipped after 2018-05-30
4.2 55 17 4.2 106-3766 1pc 1 4.2 05737173 69.99 SGD
Shipped after 2018-06-01
4.9 62 20 4.9 106-3839 1pc 1 4.9 05737243 79.99 SGD
Shipped after 2018-05-30
4 55 17 4 106-3740 1pc 1 4 05737155 48.99 SGD
Shipped after 2018-05-28
4.5 58 18 4.5 106-3791 1pc 1 4.5 05737207 82.99 SGD
Shipped after 2018-05-30
4.3 58 18 4.3 106-3774 1pc 1 4.3 05737182 69.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
4
From Japan
On 2018-02-28 16:02:34
The bolt got licked and used to shave the bolt itself. It took me a while if I thought that there would be a hole immediately.
This review is about item#5737155.
Drilling work of high strength steel sheet
5
From Japan
On 2015-10-11 17:24:43
I am extremely satisfied because the sharpness and workability are good
This review is about item#05737207.

Related Products