Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carbide-drill #1130 (stub size)

2014 TRUSCO Published Page
1-0112
Helix Angle (Degree)
24
Point Angle (Degree)
118
Material
Cemented carbide
...see all>
Product Options
ADD TO CART
Blade Diameter d (mm) Total Length l1 (mm) Blade Length l2 (mm) Shank Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter d (mm) Total Length l1 (mm) Blade Length l2 (mm) Shank Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.6 66 21 5.6 106-3901 1PC 1 5.6 05737313 82.99 SGD
Shipped after 2018-06-28
5.8 66 21 5.8 106-3928 1PC 1 5.8 05737331 82.99 SGD
Shipped after 2018-06-28
5.9 66 21 5.9 106-3936 1PC 1 5.9 05737347 82.99 SGD
Shipped after 2018-06-28
5 62 20 5 106-3847 1PC 1 5 05737252 59.99 SGD
Shipped after 2018-06-28
5.3 62 20 5.3 106-3871 1PC 1 5.3 05737286 73.99 SGD
Shipped after 2018-06-28
5.4 66 21 5.4 106-3880 1PC 1 5.4 05737295 73.99 SGD
Shipped after 2018-06-28
5.7 66 21 5.7 106-3910 1PC 1 5.7 05737322 82.99 SGD
Shipped after 2018-06-28
5.1 62 20 5.1 106-3855 1PC 1 5.1 05737261 73.99 SGD
Shipped after 2018-06-28
5.2 62 20 5.2 106-3863 1PC 1 5.2 05737277 73.99 SGD
Shipped after 2018-06-28
5.5 66 21 5.5 106-3898 1PC 1 5.5 05737304 73.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products