Buy more than* S$200* and get FREE SHIPPING

Carbide-drill #1130 (stub size)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0146
Blade Diameter d (mm)
6
Total Length l1 (mm)
66
Helix Angle (Degree)
24
Blade Length l2 (mm)
21
Point Angle (Degree)
118
Shank Diameter (phi mm)
6
TRUSCO Part Number
106-3944
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 6 05737356 82.99 SGD
Shipped after 2018-05-25
ADD TO CART

Related Products