Buy more than* S$200* and get FREE SHIPPING

Master Carbide Bur AC

5.00 (1)
Cut Name
Aluminum cut
Shank Diameter (phi mm)
6.0
Specification
Since there are few numbers of cutting blades, the chip pocket has become large making the chip brush good enough to prevent from clogging
...see all>
Product Options
ADD TO CART
Shank Length (mm) Recommended Rotation Speed (min-1[r.p.m]) Blade Diameter (phi mm) Blade Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Length (mm) Recommended Rotation Speed (min-1[r.p.m]) Blade Diameter (phi mm) Blade Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 10000 19.1 25.0 70 105-5151 1PC 1 AC1C105 05607095 149.99 SGD
Shipped after 2018-05-28
- 28000 6.0 19.0 50.8 105-5127 1PC 1 AC1C101 05607061 41.99 SGD
In stock
45 20000 9.5 19.0 64 105-5135 1PC 1 AC1C102 05607077 49.99 SGD
In stock
45 15000 12.7 25.0 70 105-5143 1PC 1 AC1C103 05607086 77.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum cutting
5
From Japan
On 2012-09-11 10:46:49
It was cheap but it was able to be cut without problems. I did not get clogged. I used it continuously for 30 minutes, but the sharpness did not fall.
This review is about item#05607077.

Related Products