Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Master Carbide Bur AC

Cut Name
Aluminum cut
Angle (Degree)
14
Shank Length (mm)
45
Shank Diameter (phi mm)
6.0
Specification
Since there are few numbers of cutting blades, the chip pocket has become large making the chip brush good enough to prevent from clogging
...see all>
Product Options
ADD TO CART
Recommended Rotation Speed (min-1[r.p.m]) Blade Diameter (phi mm) Blade Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recommended Rotation Speed (min-1[r.p.m]) Blade Diameter (phi mm) Blade Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12000 15.9 33.0 78 105-5496 1PC 1 AC7C102 05607262 139.99 SGD
In stock
20000 9.5 27.0 72 105-5470 1PC 1 AC7C100 05607244 59.99 SGD
In stock
15000 12.7 29.0 74 105-5488 1PC 1 AC7C101 05607253 91.99 SGD
In stock
ADD TO CART

Related Products