Buy more than* S$200* and get FREE SHIPPING

Master Carbide Bur A

5.00 (5)
Overall Length (mm)
38
Material
All cemented carbide
...see all>
Product Options
ADD TO CART
Cut Name Recommended Rotation Speed (min-1[r.p.m]) Blade Diameter (phi mm) Shank Length (mm) Shank Diameter (phi mm) Blade Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cut Name Recommended Rotation Speed (min-1[r.p.m]) Blade Diameter (phi mm) Shank Length (mm) Shank Diameter (phi mm) Blade Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Master cut (end bladed) 40000 3 - 3 14 - 106-2107 1PC 1 CB1A002E 05607332 20.99 SGD
Shipped after 2018-01-22
Spiral cut 40000 3.0 24 3.0 14.0 - 105-5844 1PC 1 CB1A002S 05607323 15.99 SGD
Shipped after 2018-01-22
Spiral cut 45000 2.4 27 3 11 - 105-5801 1PC 1 CB1A001S 05607287 15.99 SGD
Shipped after 2018-01-22
Spiral cut 60000 1.6 - 3 4.8 - 105-5801 1PC 1 CB1A013S 05607305 15.99 SGD
Shipped after 2018-01-22
Master cut 45000 2.4 27 3 11 6 105-5798 1PC 1 CB1A001 05607271 15.99 SGD
Shipped after 2018-01-22
Master cut 60000 1.6 - 3.0 4.8 - 105-5810 1PC 1 CB1A013 05607296 15.99 SGD
Shipped after 2018-01-22
Master cut 40000 3.0 - 3.0 14.0 - 105-5836 1PC 1 CB1A002 05607314 15.99 SGD
Shipped after 2018-01-22
Spiral cut ( with a cutting edge) 40000 3.0 - 3.0 14.0 - 105-5861 1PC 1 CB1A002SE 05607341 20.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used for sculpture.
5
From Japan
On 2016-06-01 21:37:02
I am useful for fine sculpture. I carve it differently from the blade with the end blade. It seems that the cross cut is better at sticking.
This review is about item#05607271.
Detail deburring of stainless steel products
5
From Japan
On 2016-05-15 22:18:41
It is cheap, but it is not inferior to the brand name
This review is about item#05607314.
Cutting of aluminum, zinc alloy, plastic, wood
5
From Japan
On 2015-06-10 15:37:57
We mainly use spiral cutting with good blade striking. It is an impression that it looks like it will be cut off because I see it. Sharpness hardly lasts for a long time. End blades are useful. It would be even better if we could get good nylon cutting.
This review is about item#05607341.
For cutting aluminum, iron from FRP
5
From Japan
On 2011-12-06 22:55:40
The tool of this hand is rigid as it is named hard carbide and there are many things that can be shaved well. However, there are many things that do not last long (they are bad). Even though I used it before, I could hardly burn it even if I could not do it well. I was looking for the same thing, but I judged that this item looks good and bought it. The feeling I tried is very hard and the cutting performance is also very good. Although I can not do the final evaluation unless I continue to use for a long time, I think that it can be expected tool.
This review is about item#05607314.
Cutting of aluminum by mini router
5
From Japan
On 2010-11-02 15:33:02
Mini router's cutting bits are diverse and price range is wide, but there are things with weak blades, often referred to as cemented carbide, and often jammed. This product is cross cut at the cutting surface, the blade does not get stuck, the chips are crushed finely, operation is easy and very convenient.
This review is about item#05607314.

Related Products