Buy more than* S$200* and get FREE SHIPPING

Master Carbide Bur B

4.80 (5)
Recommended Rotation Speed (min-1[r.p.m])
26000
Blade Diameter (phi mm)
6.4
Shank Length (mm)
30
...see all>
Product Options
ADD TO CART
Cut Name Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cut Name Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spiral cut (end bladed) 3 4.8 34.8 - 1PC 1 CB1B006SE 05607664 27.99 SGD
Shipped after 2018-05-28
Master cut (end bladed) 3.0 13.0 43 105-6620 1PC 1 CB1B001E 05607646 34.99 SGD
Shipped after 2018-05-28
Master cut (end bladed) 3.0 4.8 34.8 105-6638 1PC 1 CB1B006E 05607655 34.99 SGD
Shipped after 2018-05-29
Master cut 3.0 13.0 43 105-6603 1PC 1 CB1B001 05607621 27.99 SGD
Shipped after 2018-05-28
Spiral cut 3.0 13.0 43 105-6611 1PC 1 CB1B001S 05607637 27.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Scraping of metal.
4
From Japan
On 2016-05-03 13:38:26
It is relatively convenient, because the bottom is also a part with a blade attached, it is quite convenient, it is handy. Since it is a master cut, force in the thrust direction is not added and it is easy to use.
This review is about item#05607655.
Additional process of resin molding
5
From Japan
On 2011-02-08 07:26:57
Sharpness is good
This review is about item#05607637.
Aluminum polishing
5
From Japan
On 2010-12-10 16:43:26
I am using it for aluminum polishing, but it is the best sharpness as the others say it is! It is! It was cut off than Nakanishi's one! It is!
This review is about item#05607646.
Port polishing of engine
5
From Japan
On 2010-11-29 17:46:18
Surprisingly well shaved, work was easier than I imagined
This review is about item#05607637.
Used for polishing special alloys
5
From Japan
On 2010-09-05 23:28:11
I tried using other products, but it seems to be the easiest to use at present.
This review is about item#05607621.

Related Products