Buy more than* S$200* and get FREE SHIPPING

Master Carbide Bur B

5.00 (6)
Recommended Rotation Speed (min-1[r.p.m])
26000
Blade Diameter (phi mm)
6.4
Shank Length (mm)
30
Shank Diameter (phi mm)
3.0
Blade Length (mm)
13.0
Overall Length (mm)
43
Material
Tip: Cemented carbide Shank: Steel (brazing)
...see all>
Product Options
ADD TO CART
Cut Name TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cut Name TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Master cut 105-6743 1PC 1 CB2B002 05607673 27.99 SGD
In stock
Spiral cut 105-6751 1PC 1 CB2B002S 05607682 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Deburring, metal cutting
5
From Japan
On 2016-08-07 20:19:42
I could cut without stress. It was a rather hard material, but it was a satisfactory finish.
This review is about item#05607673.
During maintenance
5
From Japan
On 2016-05-06 17:33:03
It is stable without shaking the axis. I liked it so I will try different types.
This review is about item#05607682.
Port polishing of 4 wheel engine (4AG), stepped correction
5
From Japan
On 2016-02-13 18:28:00
Used for roughing at port polishing, stepped correction. I attached it to an electric rutaire of a flexible shaft and used it. Working time will be shortened by cutting it as interesting without bouncing. It is an essential item for rough cutting work.
This review is about item#05607682.
It is used for port machining of motorcycle head.
5
From Japan
On 2015-05-03 20:58:34
This is 3 mm which can be used for an electric hand ruther. You can crackle it. I wish there was a long.
This review is about item#05607673.
Cutting of brazed brass etc.
5
From Japan
On 2012-03-21 13:26:07
It is used in a 3 mm axis ruther. It is easy to use without sharp edges and enough sharpness.
This review is about item#05607682.
I am using it for model production and do-it-yourself carpenters.
5
From Japan
On 2009-02-06 08:49:57
It is convenient because it can be used to push at the tip because it is a cannonball type with a blade to the tip. Moreover, it can be sharpened cleanly, so it is handy for cutting work that requires delicacy. Because it is cemented carbide, metal can be scraped off.
This review is about item#05607682.

Related Products