Buy more than* S$200* and get FREE SHIPPING

Master Carbide Bur C

5.00 (1)
Shank Diameter (phi mm)
6.0
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Shank Length (mm) Cut Name Recommended Rotation Speed (min-1[r.p.m]) Blade Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Shank Length (mm) Cut Name Recommended Rotation Speed (min-1[r.p.m]) Blade Diameter (phi mm) Blade Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
144-7831 45 Spiral cut 17000 11.1 25.0 70 1PC 1 CB2C116S 05605241 78.99 SGD
Shipped after 2018-03-02
144-7815 45 Spiral cut 20000 9.5 19.0 64 1PC 1 CB2C105S 05605223 54.99 SGD
Shipped after 2018-02-28
144-7793 45 Spiral cut 23000 7.9 19.0 64 1PC 1 CB2C104S 05605205 51.99 SGD
Shipped after 2018-02-28
144-7751 - Spiral cut 32000 4.8 16.0 50.8 1PC 1 CB2C101S 05605162 36.99 SGD
Shipped after 2018-02-28
144-7874 45 Master cut 10000 19.1 25.0 70 1PC 1 CB2C108 05605284 129.99 SGD
Shipped after 2018-02-27
144-7858 45 Spiral cut 15000 12.7 25.0 70 1PC 1 CB2C106S 05605266 68.99 SGD
Shipped after 2018-02-27
144-7734 - Spiral cut 39000 3.2 13.0 50.8 1PC 1 CB2C100S 05605144 37.99 SGD
Shipped after 2018-03-01
144-7726 - Master cut 39000 3.2 13.0 50.8 1PC 1 CB2C100 05605135 36.99 SGD
Shipped after 2018-02-26
144-7742 - Master cut 32000 4.8 16.0 50.8 1PC 1 CB2C101 05605153 36.99 SGD
Shipped after 2018-02-26
144-7769 - Master cut 28000 6 16.0 50.8 1PC 1 CB2C102 05605171 36.99 SGD
Shipped after 2018-02-26
144-7785 45 Master cut 23000 7.9 19.0 64 1PC 1 CB2C104 05605196 50.99 SGD
Shipped after 2018-02-26
144-7807 45 Master cut 20000 9.5 19.0 64 1PC 1 CB2C105 05605214 53.99 SGD
Shipped after 2018-02-26
144-7840 45 Master cut 15000 12.7 25.0 70 1PC 1 CB2C106 05605257 68.99 SGD
Shipped after 2018-02-26
144-7866 45 Master cut 12000 15.9 25.0 70 1PC 1 CB2C107 05605275 94.99 SGD
Shipped after 2018-02-26
144-7823 45 Master cut 17000 11.1 25.0 70 1PC 1 CB2C116 05605232 78.99 SGD
Shipped after 2018-02-26
144-7777 - Spiral cut 28000 6 16.0 50.8 1PC 1 CB2C102S 05605187 36.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling, polishing etc. of FRP products
5
From Japan
On 2014-04-02 08:12:35
It seems that it is very efficient and the finish of the product is also good as it can do continuous work more than the product purchased in the past. It is planned to purchase from the next time.
This review is about item#05605153.

Related Products