Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Master Carbide Bur A

5.00 (2)
Recommended Rotation Speed (min-1[r.p.m])
40000
Overall Length (mm)
38
Material
All cemented carbide
...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) Blade Length (mm) Cut Name Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Blade Length (mm) Cut Name Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 13 Spiral cut 3 1PC 1 CB3A005S 05607402 15.99 SGD
In stock
3.0 13.0 Master cut 3.0 1PC 1 CB3A005 05607393 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is very well cut.
5
From Japan
On 2016-04-12 00:41:22
Used for woodworking. It is very convenient when cutting deeply. Moreover, it can clean more beautifully than other manufacturers. Great. Is it an advantage of master cut? I am planning to arrange various shapes with this manufacturer.
This review is about item#05607393.
Removing broken bolts
5
From Japan
On 2012-10-30 21:39:33
Metal removal has been using for more than 30 years but it is still good sharpness. The hand reaches where the shape is itchy and excessive shavings are unlikely to occur.
This review is about item#05607393.

Related Products