Buy more than* S$200* and get FREE SHIPPING

Master Carbide Bur B

4.00 (4)
Recommended Rotation Speed (min-1[r.p.m])
26000
Blade Diameter (phi mm)
6.4
Shank Length (mm)
30
Shank Diameter (phi mm)
3.0
Blade Length (mm)
13.0
Overall Length (mm)
43
...see all
Product Options
ADD TO CART
TRUSCO Part Number Cut Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Cut Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105-6948 Master cut 1PC 1 CB3B003 05607691 27.73 SGD
In stock
105-6956 Spiral cut 1PC 1 CB3B003S 05607707 27.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Motorcycle engine, polishing
5
From Japan
On 2017-04-07 22:12:49
Scraping the way is stable, there is little clogging. It feels better than products of Nakanishi, we and love. It is an article of undisputed
This review is about item#5607691.
Cylinder head polishing
1
From Japan
On 2016-06-12 19:47:40
Also 3 minutes broke from the neck to one you do not want to use. I have to check, but that of the break to work with the power of people. Working with one hand, does it break to work with the power of hell many kilometers? If you can tell me will be helpful to the future of work. Nice to meet you.
This review is about item#05607691.
Housing processing of your PC
5
From Japan
On 2015-11-03 21:51:00
I saw doing the grinding work in the diamond electrodeposition bit but, since the efficiency with a small amount of shaved was bad place tried carbide bar, I was surprised at the greatness of grinding. Quickly it was finished in the overwhelming amount of work. This series has been thought that I might see Align the future. One of the recommended!
This review is about item#05607707.
Mainly cutting of aluminum and resin.
5
From Japan
On 2012-04-26 00:40:43
Great sharpness. cheap! I'll buy anything kind without hesitation.
This review is about item#05607707.

Related Products