Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Master Carbide Bur C

4.00 (1)
Cut Name
Spiral cut
Angle (Degree)
90
Shank Length (mm)
45
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) TRUSCO Part Number Recommended Rotation Speed (min-1[r.p.m]) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) TRUSCO Part Number Recommended Rotation Speed (min-1[r.p.m]) Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 6 51 144-8617 15000 12.7 1PC 1 CB49C103S 05607052 49.99 SGD
In stock
6.0 5 50 144-8587 20000 9.5 1PC 1 CB49C102S 05607043 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for deburring (chamfering) edge of hole after setting M6 tapping on aluminum
4
From Japan
On 2014-01-06 19:30:04
Since the work is aluminum, it is lightly rotated forward with a light dollar set, so it can be shaved well. However, the cutting surface will be fine jagged. Even if I changed the pressing pressure variously, the result was the same. I thought whether it was not suitable for deburring, whatever it would be like flattening it, if I pressed lightly with reverse rotation, I finished it like a beautifully shaved chamfer. Afterwards light forward rotation, then use it in reverse rotation. Because the plate thickness is as thin as 3 mm, it can not be cut deeply and it has not been able to handle well until now. We tried various tools such as deburring special tool and grinding wheel, but it was greatly scraped and it was not good. I'm satisfied with the finish of this method.
This review is about item#05607043.

Related Products