Buy more than* S$200* and get FREE SHIPPING

Master Carbide Bur A

1.00 (1)
Recommended Rotation Speed (min-1[r.p.m])
40000
Blade Diameter (phi mm)
3.0
Shank Diameter (phi mm)
3.0
Overall Length (mm)
38
Material
All cemented carbide
...see all>
Product Options
ADD TO CART
Cut Name Blade Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cut Name Blade Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spiral cut 13.0 106-2212 1PC 1 CB4A024S 05607445 28.99 SGD
Shipped after 2018-04-23
Spiral cut 6.4 106-2191 1PC 1 CB4A004S 05607427 24.99 SGD
Shipped after 2018-04-23
Master cut 6.4 106-2182 1PC 1 CB4A004 05607411 15.99 SGD
In stock
Master cut 13.0 106-2204 1PC 1 CB4A024 05607436 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Machining time
1
From Japan
On 2017-10-07 19:07:04
I ordered the necessary carbide bar twice, but the case and the contents reached different things twice. Probably, it seems that it is a pasting mistake of the case seal. I'm sorry. I also contacted you at the time of the previous time, but it was contact from the manufacturer that there was no mistake. I would like to ask once to the person who understands the content and the confirmation of contents and the sticker stuck on the case.
This review is about item#5607436.

Related Products