Buy more than* S$200* and get FREE SHIPPING

Master Carbide Bur B

Recommended Rotation Speed (min-1[r.p.m])
26000
Blade Diameter (phi mm)
6.4
Shank Length (mm)
30
Shank Diameter (phi mm)
3.0
Blade Length (mm)
13.0
Overall Length (mm)
43
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Cut Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Cut Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105-7065 Spiral cut 1PC 1 CB4B004S 05607725 31.99 SGD
Shipped after 2018-03-01
105-7057 Master cut 1PC 1 CB4B004 05607716 27.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products