Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Master Carbide Bur C

2.00 (2)
Shank Diameter (phi mm)
6.0
...see all>
Product Options
ADD TO CART
Recommended Rotation Speed (min-1[r.p.m]) Blade Diameter (phi mm) Blade Length (mm) Overall Length (mm) TRUSCO Part Number Shank Length (mm) Cut Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recommended Rotation Speed (min-1[r.p.m]) Blade Diameter (phi mm) Blade Length (mm) Overall Length (mm) TRUSCO Part Number Shank Length (mm) Cut Name Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23000 7.9 19.0 64 - 45 Spiral cut 1PC 1 CB4C102S 06741707 57.99 SGD
Shipped after 2018-06-29
10000 19.1 25.0 70 144-8137 45 Master cut 1PC 1 CB4C107 05606544 139.99 SGD
Shipped after 2018-06-26
15000 12.7 25.0 70 144-8111 45 Spiral cut 1PC 1 CB4C105S 05606526 77.99 SGD
Shipped after 2018-06-26
20000 9.5 19.0 64 144-8081 45 Spiral cut 1PC 1 CB4C103S 05606492 50.99 SGD
Shipped after 2018-06-26
15000 12.7 19.0 64 144-8099 45 Master cut 1PC 1 CB4C104 05606501 59.99 SGD
Shipped after 2018-06-26
15000 12.7 19.0 64 - 45 Spiral cut 1PC 1 CB4C104S 06741716 58.99 SGD
Shipped after 2018-06-29
28000 6 16.0 50.8 144-8056 - Spiral cut 1PC 1 CB4C101S 05606465 35.99 SGD
Shipped after 2018-06-26
12000 15.9 25.0 70 144-8129 45 Master cut 1PC 1 CB4C106 05606535 95.99 SGD
Shipped after 2018-06-27
28000 6 16.0 50.8 144-8048 - Master cut 1PC 1 CB4C101 05606456 33.99 SGD
In stock
23000 7.9 19.0 64 144-8064 45 Master cut 1PC 1 CB4C102 05606474 38.99 SGD
In stock
20000 9.5 19.0 64 144-8072 45 Master cut 1PC 1 CB4C103 05606483 40.99 SGD
In stock
15000 12.7 25.0 70 144-8102 45 Master cut 1PC 1 CB4C105 05606517 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Adjustment of metal working surface
3
From Japan
On 2017-01-26 15:26:32
I use it at a normal level and I do not feel any discomfort. Although durability is not so high, I think that it can be used enough if the hardness of the object is not high.
This review is about item#5606483.
Cutting surface of aluminum
1
From Japan
On 2015-07-28 19:25:49
I broke down in 1 second ...
This review is about item#05606517.

Related Products