Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Master Carbide Bur A
[x]close
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Shank Mounted Stones
>
Rotary Bur
Master Carbide Bur A
MRA
Click for images of all products
Recommended Rotation Speed (min-1[r.p.m])
40000
Blade Diameter (phi mm)
3.0
Shank Length (mm)
31.6
Shank Diameter (phi mm)
3.0
Blade Length (mm)
6.4
Overall Length (mm)
38
Material
All cemented carbide
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Cut Name
TRUSCO Part Number
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Cut Name
TRUSCO Part Number
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Spiral cut
105-6352
1PC
1
CB51A010S
05607594
15.99 SGD
Shipped after 2018-04-26
Master cut
105-6344
1PC
1
CB51A010
05607585
15.99 SGD
In stock
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Master Carbide Bur A
MRA
15.99
-
24.99 SGD
Master Carbide Bur A
MRA
15.99
-
28.99 SGD
(1)
Master Carbide Bur C
MRA
37.99
-
149.99 SGD
Master Carbide Bur B
MRA
27.99
-
31.99 SGD
Master Carbide Bur C
MRA
26.99
-
159.99 SGD
(3)
Master Carbide Bur C
MRA
48.99 SGD
Master Carbide Bur A
MRA
15.99
-
18.99 SGD
(1)
Carbide bar Shaft diameter 3 (mm) shells S cut
NEW REGISTON
22.99 SGD
Caster replacement
Sugiyasu
57.99
-
58.99 SGD
Master Carbide Bur A
MRA
15.99
-
18.99 SGD
(5)
Master Carbide Bur A
MRA
15.99
-
18.99 SGD
Carbide Bar-sphere
TRUSCO
12.99
-
169.99 SGD
(3)
Master Carbide Bur C
MRA
34.99
-
229.99 SGD
(1)
>>
Category
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Shank Mounted Stones
>
Rotary Bur
Related Products
Scrap metal
Tungsten rings
Tungsten carbide rings
Stainless Steel Divider
Master Carbide Bur A
Top