Buy more than* S$200* and get FREE SHIPPING

Master Carbide Bur A

Recommended Rotation Speed (min-1[r.p.m])
40000
Angle (Degree)
10
Shank Length (mm)
33.2
Blade Length (mm)
4.8
Overall Length (mm)
38
Material
All cemented carbide
...see all>
Product Options
ADD TO CART
Cut Name Blade Diameter (phi mm) Shank Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cut Name Blade Diameter (phi mm) Shank Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Master cut 3 3 105-6387 1PC 1 CB52A012 05607603 15.99 SGD
Shipped after 2018-01-26
Spiral cut 3.0 3.0 105-6395 1PC 1 CB52A012S 05607612 18.99 SGD
In stock
ADD TO CART

Related Products