Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Master Carbide Bur B

Cut Name
Master cut
Recommended Rotation Speed (min-1[r.p.m])
26000
Angle (Degree)
10
Blade Diameter (phi mm)
6.4
Shank Length (mm)
30
Shank Diameter (phi mm)
3.0
Blade Length (mm)
6.4
Overall Length (mm)
36.4
Material
Point : Cemented carbide Shank: Steel (brazing)
TRUSCO Part Number
105-7243
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CB52B009 05607795 27.99 SGD
In stock
ADD TO CART

Related Products