Buy more than* S$200* and get FREE SHIPPING

Master Carbide Bur C

Cut Name
Master cut
Shank Diameter (phi mm)
6.0
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
...see all
Product Options
ADD TO CART
Shank Length (mm) Recommended Rotation Speed (min-1[r.p.m]) Angle (Degree) Blade Diameter (phi mm) Blade Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Length (mm) Recommended Rotation Speed (min-1[r.p.m]) Angle (Degree) Blade Diameter (phi mm) Blade Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 12000 18 15.9 19.0 - 144-8633 1PC 1 CB52C103 05607016 109.90 SGD
Shipped after 2017-01-23
45 15000 16 12.7 13.0 - 144-8609 1PC 1 CB52C102 05607007 109.90 SGD
Shipped after 2017-01-23
45 20000 13 9.5 9.5 - 144-8579 1PC 1 CB52C112 05606991 70.31 SGD
Shipped after 2017-01-23
45 10000 30 19.1 16.0 - 144-8641 1PC 1 CB52C104 05607025 149.90 SGD
Shipped after 2017-01-26
- 28000 10 6 8.0 50.8 144-8544 1PC 1 CB52C101 05606982 37.44 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products