Buy more than* S$200* and get FREE SHIPPING

Master Carbide Bur A

5.00 (5)
Recommended Rotation Speed (min-1[r.p.m])
40000
Blade Diameter (phi mm)
3.0
Shank Diameter (phi mm)
3.0
Overall Length (mm)
38
Material
All cemented carbide
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Cut Name Angle (Degree) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Cut Name Angle (Degree) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Master cut 7 16.0 1PC 1 CB5A011 05607454 15.99 SGD
In stock
105-6247 Spiral cut 7 16.0 1PC 1 CB5A011S 05607463 15.99 SGD
In stock
- Master cut 14 11.0 1PC 1 CB5A019 05607472 18.99 SGD
In stock
105-6263 Spiral cut 14 11.0 1PC 1 CB5A019S 05607481 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Processing of steel materials
5
From Japan
On 2017-11-04 10:57:24
High accuracy machining is possible without clogging. I think COSPA is expensive.
This review is about item#5607481.
Molding of resin to aluminum
5
From Japan
On 2014-02-12 23:03:24
It is suitable for fine work with a sharp tip.
This review is about item#05607481.
Egg art
5
From Japan
On 2013-06-11 19:14:09
I have nothing to say with excellent sharpness, I am using it for egg art, but it is saved when there are fine details on the cut surface,
This review is about item#05607481.
Egg art
5
From Japan
On 2013-06-11 19:11:24
It is preeminent in sharpness, it is not to say
This review is about item#05607472.
End user's factory
5
From Japan
On 2011-06-29 12:37:26
I am very satisfied.
This review is about item#05607454.

Related Products