Buy more than* S$200* and get FREE SHIPPING

Master Carbide Bur B

Recommended Rotation Speed (min-1[r.p.m])
26000
Angle (Degree)
22
Blade Diameter (phi mm)
6.4
Shank Length (mm)
30
Shank Diameter (phi mm)
3.0
Blade Length (mm)
13.0
Overall Length (mm)
43
...see all>
Product Options
ADD TO CART
Cut Name TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cut Name TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spiral cut 105-7081 1PC 1 CB5B005S 05607743 27.73 SGD
Shipped after 2017-10-23
Master cut 105-7073 1PC 1 CB5B005 05607734 27.73 SGD
Shipped after 2017-10-23
ADD TO CART

Related Products