Buy more than* S$200* and get FREE SHIPPING

Master Carbide Bur C

4.00 (1)
Shank Diameter (phi mm)
6.0
...see all>
Product Options
ADD TO CART
Cut Name Recommended Rotation Speed (min-1[r.p.m]) Angle (Degree) Blade Diameter (phi mm) Shank Length (mm) Blade Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cut Name Recommended Rotation Speed (min-1[r.p.m]) Angle (Degree) Blade Diameter (phi mm) Shank Length (mm) Blade Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spiral cut 28000 22 6 - 13.0 50.8 - 1PC 1 CB5C101S 06741725 42.99 SGD
Shipped after 2018-05-28
Master cut 12000 31 15.9 45 25.0 70 144-8463 1PC 1 CB5C106 05606632 119.99 SGD
In stock
Spiral cut 28000 14 6 - 19.0 50.8 144-8226 1PC 1 CB5C102S 05606571 41.99 SGD
In stock
Spiral cut 20000 28 9.5 45 16.0 61 144-8340 1PC 1 CB5C104S 05606605 53.99 SGD
In stock
Spiral cut 15000 28 12.7 45 22.0 67 144-8421 1PC 1 CB5C105S 05606623 68.99 SGD
In stock
Spiral cut 28000 10.5 6 - 25.0 50.8 - 1PC 1 CB5C103S 06741734 53.99 SGD
Shipped after 2018-05-28
Master cut 28000 22 6 37.8 13.0 50.8 144-8145 1PC 1 CB5C101 05606553 37.99 SGD
In stock
Master cut 28000 14 6 31.8 19.0 50.8 144-8188 1PC 1 CB5C102 05606562 37.99 SGD
In stock
Master cut 28000 10.5 6 - 25.0 50.8 144-8269 1PC 1 CB5C103 05606587 40.99 SGD
In stock
Master cut 20000 28 9.5 45 16.0 61 144-8307 1PC 1 CB5C104 05606596 53.99 SGD
In stock
Master cut 15000 28 12.7 45 22.0 67 144-8382 1PC 1 CB5C105 05606614 68.99 SGD
Shipped after 2018-05-24
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Metal hole processing etc.
4
From Japan
On 2011-05-26 19:45:07
Extraordinary usability feeling
This review is about item#05606562.

Related Products