Buy more than* S$200* and get FREE SHIPPING

Master Carbide Bur A

Recommended Rotation Speed (min-1[r.p.m])
40000
Blade Diameter (phi mm)
3.0
Shank Diameter (phi mm)
3.0
Blade Length (mm)
5.6
Overall Length (mm)
38
Material
All cemented carbide
...see all
Product Options
ADD TO CART
Cut Name TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cut Name TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spiral cut 105-6131 1PC 1 CB6A009S 05607506 23.89 SGD
Shipped after 2017-05-26
Master cut 105-6123 1PC 1 CB6A009 05607497 15.79 SGD
In stock
ADD TO CART

Related Products