Buy more than* S$200* and get FREE SHIPPING

Master Carbide Bur B

5.00 (1)
Recommended Rotation Speed (min-1[r.p.m])
26000
Blade Diameter (phi mm)
6.4
Shank Length (mm)
30
Overall Length (mm)
40
...see all>
Product Options
ADD TO CART
Cut Name Shank Diameter (phi mm) Blade Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cut Name Shank Diameter (phi mm) Blade Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spiral cut 3 10 105-7103 1PC 1 CB6B008S 05607761 27.73 SGD
Shipped after 2017-12-18
Master cut 3.0 10.0 105-7090 1PC 1 CB6B008 05607752 27.73 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shaving of castings
5
From Japan
On 2015-12-07 18:50:52
Is no problem
This review is about item#05607761.

Related Products