Buy more than* S$200* and get FREE SHIPPING

Master Carbide Bur A

5.00 (1)
Recommended Rotation Speed (min-1[r.p.m])
40000
Angle (Degree)
8
Blade Diameter (phi mm)
3.0
Shank Diameter (phi mm)
3.0
Blade Length (mm)
12.7
Overall Length (mm)
38
Material
All cemented carbide
...see all>
Product Options
ADD TO CART
Cut Name TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cut Name TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spiral cut 105-6280 1PC 1 CB7A026S 05607524 18.99 SGD
In stock
Master cut 105-6271 1PC 1 CB7A026 05607515 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Resin ~ Aluminum shaping
5
From Japan
On 2014-02-12 23:01:36
It is not too thick, it is not too fine and sharpness is good. It is also used for pattern cutting of circuit boards at the tip.
This review is about item#05607515.

Related Products