Buy more than* S$200* and get FREE SHIPPING

Master Carbide Bur C

5.00 (1)
Angle (Degree)
14
Shank Diameter (phi mm)
6.0
...see all>
Product Options
ADD TO CART
Shank Length (mm) Cut Name Recommended Rotation Speed (min-1[r.p.m]) Blade Diameter (phi mm) Blade Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Length (mm) Cut Name Recommended Rotation Speed (min-1[r.p.m]) Blade Diameter (phi mm) Blade Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 Spiral cut 15000 12.7 29.0 74 144-8447 1PC 1 CB7C104S 05606797 81.99 SGD
Shipped after 2018-02-22
45 Spiral cut 23000 7.9 22.0 67 144-8285 1PC 1 CB7C102S 05606754 61.99 SGD
Shipped after 2018-02-23
- Spiral cut 28000 6 16.0 50.8 144-8200 1PC 1 CB7C101S 05606736 40.99 SGD
In stock
45 Master cut 10000 19.1 38.0 83 144-8498 1PC 1 CB7C106 05606815 229.99 SGD
Shipped after 2018-02-22
45 Master cut 12000 15.9 33.0 78 144-8471 1PC 1 CB7C105 05606806 159.99 SGD
Shipped after 2018-02-21
45 Spiral cut 20000 9.5 27.0 72 144-8366 1PC 1 CB7C103S 05606772 60.99 SGD
In stock
- Master cut 28000 6 16.0 50.8 144-8161 1PC 1 CB7C101 05606727 34.99 SGD
In stock
45 Master cut 23000 7.9 22.0 67 144-8242 1PC 1 CB7C102 05606745 43.99 SGD
In stock
45 Master cut 20000 9.5 27.0 72 144-8323 1PC 1 CB7C103 05606763 49.99 SGD
In stock
45 Master cut 15000 12.7 29.0 74 144-8404 1PC 1 CB7C104 05606781 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removal of burrs in holes in parts made of cast iron
5
From Japan
On 2012-05-17 07:57:42
Although we used products from other companies, there are no particular differences. After that we will consider lifetime and consider future purchase.
This review is about item#05606745.

Related Products