Buy more than* S$200* and get FREE SHIPPING

Master Carbide Bur B

5.00 (3)
Recommended Rotation Speed (min-1[r.p.m])
26000
Blade Diameter (phi mm)
6.4
Shank Length (mm)
30
Blade Length (mm)
6.4
Overall Length (mm)
36.4
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Cut Name Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Cut Name Shank Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105-7162 Spiral cut 3 1PC 1 CB8B007S 05607786 27.99 SGD
In stock
105-7154 Master cut 3.0 1PC 1 CB8B007 05607777 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Deburring of stainless steel
5
From Japan
On 2017-09-18 07:17:20
You can firmly remove the deburred stainless steel partner, so we have favorite because it also knows the blade. My job has become easier.
This review is about item#05607777.
Repair of tool holder
5
From Japan
On 2015-09-17 07:41:45
Convenient to repair tool holder
This review is about item#05607786.
Maintenance of motorcycle etc.
5
From Japan
On 2014-11-14 13:31:25
It is a metal removal of trust. Ball type is convenient to use.
This review is about item#05607777.

Related Products