Buy more than* S$200* and get FREE SHIPPING

Micro Air Grinder GEM NEW MOTOR

5.00 (1)
Purpose
Metal precise finishing. After-treatment of the deburring, molding, grinding, sculpture and internal processing of metal. Cutting work and grinding processing of lumber, stone and plastic etc. After the welding surface finish.
Air Consumption (L/minANR)
160
Supply Air Pressure (MPa)
0.5(+0.2/-0.1)
Throttle System
ON-OFF VALVE
Chucking Ability (mm)
phi3
Maximum Rotation Speed (min-1[r. p.m])
60000
Weight (g)
100
Overall Length (mm)
137 (Without hose)
Accessories
Collet (phi 3) / 1 piece Air hose phi5.8 (inner diameter) x phi8.5 (outer diameter) x 1.5 m (length)/1 piece Exhaust hose 0.5m (length) 1 piece Box spanner, (6mm)/1 piece Grip wrench, (8 mm)/1 piece Mule, sleep (phi 20 mm)/1 piece Tool box/1 piece
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MODEL-101 02165965 369.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mold finishing
5
From Japan
On 2016-12-06 09:38:00
When scraping the quenched material such as SKD, the scattered powder is also hard, so if it is a type of cheap which the rotating shaft is visible the powder will get inside and it will be useless immediately. This type lasts long and can be used with confidence.
This review is about item#2165965.

Related Products