Buy more than* S$200* and get FREE SHIPPING

Counter sink

Shank Diameter Tolerance
h9
Point Angle (Degree)
90
Number of Blades
3
Material
High speed steel (HSS)
Application
Further countersink, chamfer and deburring.
...see all>
Product Options
ADD TO CART
Shank Diameter d1 (mm) Blade Diameter D (phi mm) Compatible Screw TRUSCO Part Number Total Length l (mm) Tip Diameter d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter d1 (mm) Blade Diameter D (phi mm) Compatible Screw TRUSCO Part Number Total Length l (mm) Tip Diameter d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 6.3 Plate screw M3.0 288-5441 45 1.5 1PC 1 No.6277 6.3 06162904 27.21 SGD
Shipped after 2017-11-27
6 8.3 Plate screw M4.0 288-5450 50 2.0 1PC 1 No.6277 8.3 06162913 34.21 SGD
Shipped after 2017-11-27
6 10.4 Plate screw M5.0 288-5387 50 2.5 1PC 1 No.6277 10.4 06162922 41.32 SGD
Shipped after 2017-11-27
8 12.4 Plate screw M6.0 288-5395 56 2.8 1PC 1 No.6277 12.4 06162931 41.32 SGD
Shipped after 2017-11-27
10 16.5 Plate screw M8.0 288-5409 60 3.2 1PC 1 No.6277 16.5 06162947 49.61 SGD
Shipped after 2017-11-27
10 20.5 Plate screw M10.0 288-5417 63 3.5 1PC 1 No.6277 20.5 06162956 68.51 SGD
Shipped after 2017-11-27
ADD TO CART

Related Products