Buy more than* S$200* and get FREE SHIPPING

Micro Air Grinder, Mach Motor,

Purpose
Metal precise finishing. After-treatment of the deburring, molding, grinding, sculpture and internal processing of metal. Cutting work and grinding processing of lumber, stone and plastic etc. After the welding surface finish.
Exhaust System
Back
Hose Connection Port (air source side)
R1/4
Air Consumption (L/minANR)
180
Supply Air Pressure (MPa)
0.5(+0.2/-0.1)
Throttle System
ON-OFF VALVE
Chucking Ability (mm)
phi3
Maximum Rotation Speed (min-1[r. p.m])
60000
Weight (g)
140
Overall Length (mm)
144
Accessories
air hose diameter phi5.8 (inner diameter) x phi8.5 mm (outer diameter) x 1.5 m (length) / 1 piece Exhaust hose / 1 piece Pintor (phi3 mm) / 1 piece Open ended wrench (for 8 mm for) / 1 piece
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 U-M 02165983 359.99 SGD
In stock
ADD TO CART

Related Products