Buy more than* S$200* and get FREE SHIPPING

Desk Tray

Purpose
Ideal for organizing and tidying important documents.
Dimensions (Width W x Depth D x Height H) (mm)
265x340x65
Size
A4
Material
P.P. TOP paste (100% of inside core recycled paper)
Specification
Casing in Index and caulking pins are also made of non-vinyl chloride resin, "Law on Promoting Green Purchasing" compliant, and Eco Mark FA product.br>With spare index paper
...see all>
Product Options
ADD TO CART
Green Purchasing Law Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Conform Off white 1PC 1 A-717 06419944 13.16 SGD
In stock
Compatible Olive 1PC 1 A-717 06419953 14.56 SGD
In stock
Conform Black 1PC 1 A-717 06419962 14.56 SGD
In stock
Conform blue violet 1PC 1 A-717 06419971 14.56 SGD
In stock
Compatible Rose pink 1PC 1 A-717 06419987 14.56 SGD
Shipped after 2017-10-27
ADD TO CART

Related Products