Buy more than* S$200* and get FREE SHIPPING

Clear Case, Horizontal Type,

4.00 (4)
Storable Sheet Number
100 (copy paper)
Material
Olefin
...see all>
Product Options
ADD TO CART
Size Color Type Dimensions (Vetical x Horizontal) (mm) Dimensions (Width W x Height H x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Type Dimensions (Vetical x Horizontal) (mm) Dimensions (Width W x Height H x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A5 Indigo Horizontal 180x240 - 1PC 1 F-72S 40503242 2.99 SGD
In stock
A5 Red Horizontal 180x240 - 1PC 1 F-72S 40503251 2.99 SGD
In stock
B6 Indigo Horizontal 153x212 - 1PC 1 F-151 40503267 2.99 SGD
In stock
A3 Indigo Horizontal 330x455 - 1PC 1 F-71S 40503197 6.99 SGD
In stock
B4 Indigo Horizontal 290x395 - 1PC 1 F-75S 40503206 5.99 SGD
In stock
B5 Indigo Horizontal 215x290 - 1PC 1 F-73S 40503233 3.99 SGD
In stock
A4 Indigo - 245x335 335x245x8 1Sheet 1 F-74S 06625595 4.99 SGD
In stock
A4 Green - 245x335 335x245x8 1Sheet 1 F-74S 06625604 4.99 SGD
In stock
A4 Red - 245x335 335x245x8 1Sheet 1 F-74S 06625613 4.99 SGD
In stock
A4 White - 245x335 335x245x8 1Sheet 1 F-74S 06625622 4.99 SGD
In stock
A4 Yellow - 245x335 335x245x8 1Sheet 1 F-74S 06625631 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
As a returnable bag in company flights
4
From Japan
On 2015-06-11 10:44:39
There is a small heading pocket on the outside, but it is easy to get caught. If you handle the maker who is about the inside of the bag, I would like to purchase that next time. The ease of use of the bag itself can be used normally.
This review is about item#06625604.
Insert items from customers.
5
From Japan
On 2015-06-02 17:16:55
Because there is color in the main body it is easy to distinguish and use.
This review is about item#06625595.
I will use it at work.
5
From Japan
On 2013-04-01 20:02:24
I bent a drawing with A4 before and used it. After purchasing A3, I could use the drawing without folding. Will you be A2 larger than you wanted? I think it would be appreciated if there was a product.
This review is about item#40503197.
We use it to exchange slips with subcontractor.
2
From Japan
On 2012-10-30 11:55:02
Until now I was using KOKUYO but it was damaged and I searched for it in MonotaRO Because I could only find A5 size by Richtrib, I tried to purchase but the heading pocket is outside Because it was from, it is easy to catch the entrance / exit of the label, it is a large possibility of losing, if it is from the inside, I will also purchase the next time, but think from the outside when I am from the outside. By all means, even if made by KOKUYO or another company I would like the heading pocket to handle inner side other than A4.
This review is about item#40503242.

Related Products