Buy more than* S$200* and get FREE SHIPPING

Ring File

5.00 (1)
Hole Intervals (mm)
80
Height (mm)
306
Width (mm)
238
...see all>
Product Options
ADD TO CART
Ring Inner Diameter (phi mm) Number of Holes Across Back (mm) Storage Number of Sheets Size Color Width (mm) Length (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ring Inner Diameter (phi mm) Number of Holes Across Back (mm) Storage Number of Sheets Size Color Width (mm) Length (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 2 hole 36 200 A4 S 2-hole, Navy Blue - - - 1PC 1 F-877-13 76134222 6.99 SGD
Shipped after 2018-04-23
25 2 hole 36 200 A4 S 2-hole, Gray - - - 1PC 1 F-877-12 76134213 7.99 SGD
Shipped after 2018-04-23
25 2 hole 36 200 A4 S 2-hole, Pink - - - 1PC 1 F-877-2 76134231 6.99 SGD
Shipped after 2018-04-23
25 2 hole 36 200 A4 S 2-hole, Water - - - 1PC 1 F-877-7 76134283 7.99 SGD
Shipped after 2018-04-23
25 2 hole 36 200 A4 S 2-hole, Black - - - 1PC 1 F-877-11 76134204 6.99 SGD
Shipped after 2018-04-23
25 2 hole 36 200 A4 S 2-hole, Blue - - - 1PC 1 F-877-8 76134292 6.99 SGD
Shipped after 2018-04-23
25 2 hole 36 200 A4 S 2-hole, Orange - - - 1PC 1 F-877-3 76134247 6.99 SGD
Shipped after 2018-04-23
25 - 36 200 - - - - - 1copy 1 F-877-6 76134274 6.99 SGD
Shipped after 2018-04-26
22 - 27 150 - - - - - 1copy 1 F-867-1 76133775 6.99 SGD
Shipped after 2018-04-26
22 - 27 150 - - - - - 1copy 1 F-867-4 76133836 -
Discontinued
[x]
22 - 27 150 - - - - - 1copy 1 F-867-9 76133881 6.99 SGD
Shipped after 2018-04-26
25 - 36 200 - - - - - 1copy 1 F-877-9 76134301 6.99 SGD
Shipped after 2018-04-26
22 - 27 150 - - - - - 1copy 1 F-867-11 76133784 5.99 SGD
Shipped after 2018-04-23
22 - 27 150 - - - - - 1copy 1 F-867-5 76133845 5.99 SGD
Shipped after 2018-04-23
22 - 27 150 - - - - - 1copy 1 F-867-12 76133793 5.99 SGD
Shipped after 2018-04-23
22 - 27 150 - - - - - 1copy 1 F-867-13 76133802 5.99 SGD
Shipped after 2018-04-23
22 - 27 150 - - - - - 1copy 1 F-867-2 76133811 5.99 SGD
Shipped after 2018-04-23
22 - 27 150 - - - - - 1copy 1 F-867-3 76133827 5.99 SGD
Shipped after 2018-04-23
22 - 27 150 - - - - - 1copy 1 F-867-7 76133863 6.99 SGD
Shipped after 2018-04-23
22 - 27 150 - - - - - 1copy 1 F-867-8 76133872 6.99 SGD
Shipped after 2018-04-23
25 2 36 200 A4 S 2-hole, Yellow-green 238 306 Cover cloth / 1.0 1PC 1 F-877-5 76134265 6.99 SGD
Shipped after 2018-04-23
- 2 holes 27 150 A4 vertical Indigo - - - 1PC 1 F-867-9 06420005 5.99 SGD
Shipped after 2018-04-23
- 2 holes 36 200 A4 vertical Indigo - - - 1PC 1 F-877-9 06420014 6.99 SGD
Shipped after 2018-04-23
- 2 -hole 27 150 A4 vertical Red - - - 1PC 1 F-867-1 08702206 5.99 SGD
Shipped after 2018-04-23
- 2 -hole 36 200 A4 vertical Red - - - 1PC 1 F-877-1 08702233 6.99 SGD
Shipped after 2018-04-23
- 2 holes 27 150 A4 type Yellow - - - 1PC 1 F-867-4 08702215 5.99 SGD
Shipped after 2018-04-23
- 2 -hole 36 200 A4 vertical Yellow - - - 1PC 1 F-877-4 08702242 6.99 SGD
Shipped after 2018-04-23
- 2 holes 27 150 A4 type Green - - - 1PC 1 F-867-6 08702224 5.99 SGD
Shipped after 2018-04-23
- 2 -hole 36 200 A4 vertical Green - - - 1PC 1 F-877-6 08702251 6.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organize administrative documents, preserve paper breaks in back pocket
5
From Japan
On 2014-02-21 14:14:16
Robust and simple this file has functional beauty. It is dirty and colorful with dirt, it is pleasant to use.
This review is about item#76134265.

Related Products