Buy more than* S$200* and get FREE SHIPPING

Paper Fastener, Tin made

5.00 (1)
Quantity
100
Storable Sheet Number
About 230
Hole Intervals (mm)
80
Leg Length (mm)
34.5
Material
Made from tin plate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack 1 F-8T-100 06626401 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a fastener for paper folders
5
From Japan
On 2015-11-19 14:52:19
The price is also cheap, and I am satisfied functionally. It is not inferior to other companies' products.
This review is about item#06626401.

Related Products