Buy more than* S$200* and get FREE SHIPPING

Route Boy Elastic Carry 201 Type

Castle Diameter (phi mm)
75
Maximum Load Capacity (kg)
200
Material (Caster)
Nylon
Material (Body)
Steel
Wheel Diameter (phi mm)
75
...see all>
Product Options
ADD TO CART
Effective Width (mm) Effective Length (mm) Weight (kg) Type TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Maximum Temperature (Degree C) Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Width (mm) Effective Length (mm) Weight (kg) Type TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Maximum Temperature (Degree C) Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
370-470 570-670 4.47 Container / box truck 501-3631 4 0656 3-2198 - - 1PC 1 201-07 02398024 94.99 SGD
In stock
470 to 570 570 to 670 4.63 - - - - - Goods that cannot be connected. 1PC 1 201-10 02398051 94.99 SGD
Shipped after 2018-01-30
470 to 570 670 to 770 4.78 - 501-3674 - - - Goods that cannot be connected. 1PC 1 201-11 02398067 95.99 SGD
In stock
470 to 570 470 to 570 4.46 - - - - - Goods that cannot be connected. 1PC 1 201-09 02398042 88.99 SGD
Shipped after 2018-01-30
270 to 370 570 to 670 4.31 - - - - - Goods that cannot be connected. 1PC 1 201-04 02397997 83.99 SGD
Shipped after 2018-01-30
370 to 470 370 to 470 4.14 - - - - - Goods that cannot be connected. 1PC 1 201-05 02398006 83.99 SGD
In stock
370 to 470 670 to 770 4.62 Container box truck - - - - Goods that cannot be connected. 1PC 1 201-08 02398033 94.99 SGD
Shipped after 2018-01-30
370 to 470 470 to 570 4.3 Container box truck - - - - Goods that cannot be connected. 1PC 1 201-06 02398015 88.99 SGD
Shipped after 2018-01-30
270 - 370 270 - 370 3.8 Container / box cart 501-3577 - - - Goods that cannot be connected. 1PC 1 201-01 02397963 83.99 SGD
In stock
270 - 370 370 - 470 3.98 Container / box cart 501-3585 - - - Goods that cannot be connected. 1PC 1 201-02 02397972 83.99 SGD
In stock
270 - 370 470 - 570 4.14 Box truck / container 501-3593 - - 60 To 70 (caster) Goods that cannot be connected. 1PC 1 201-03 02397981 88.99 SGD
In stock
ADD TO CART

Related Products