Buy more than* S$200* and get FREE SHIPPING

Route Boy Elastic Carry 202 Type

5.00 (2)
Castle Diameter (phi mm)
75
Maximum Load Capacity (kg)
200
Material (Caster)
Nylon
Material (Body)
Steel
Wheel Diameter (phi mm)
75
...see all>
Product Options
ADD TO CART
Caster (mm) Weight (kg) TRUSCO Part Number Type Effective Width (mm) Effective Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caster (mm) Weight (kg) TRUSCO Part Number Type Effective Width (mm) Effective Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nylon caster phi75 4.61 501-4051 - 310 to 410 610 to 710 1PC 1 202-04 02398602 88.99 SGD
Shipped after 2018-01-19
Nylon caster phi75 4.92 - - 410 to 510 710 to 810 1PC 1 202-08 02398645 94.99 SGD
Shipped after 2018-01-24
Nylon caster phi75 5.08 501-4123 - 510 to 610 710 to 810 1PC 1 202-11 02398672 119.99 SGD
Shipped after 2018-01-19
Nylon caster phi75 4.44 - - 410 to 510 410 to 510 1PC 1 202-05 02398611 88.99 SGD
Shipped after 2018-01-24
Nylon caster phi75 4.93 - - 510 to 610 610 to 710 1PC 1 202-10 02398663 94.99 SGD
Shipped after 2018-01-24
Nylon caster phi75 4.1 - - 310 to 410 310 to 410 1PC 1 202-01 02398575 88.99 SGD
In stock
Nylon caster phi75 4.28 - Container, a box truck 310 - 410 410 - 510 1PC 1 202-02 02398584 83.99 SGD
In stock
NYLON CASTER phi 75 4.44 501-4042 Container / box cart 310 - 410 510 - 610 1PC 1 202-03 02398593 88.99 SGD
In stock
NYLON CASTER phi 75 4.6 501-4077 Container / box cart 410 - 510 510 - 610 1PC 1 202-06 02398627 83.99 SGD
In stock
NYLON CASTER phi 75 4.77 501-4085 Container / box cart 410 - 510 610 - 710 1PC 1 202-07 02398636 88.99 SGD
In stock
NYLON CASTER phi 75 4.76 - Container / box cart 510 - 610 510 - 610 1PC 1 202-09 02398654 88.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Container transportation
5
From Japan
On 2013-11-25 16:20:52
With an hour I made it easy to be able to assemble even a single woman. I am using it with confidence, making it very durable.
This review is about item#02398593.
Trolleys for empty containers
5
From Japan
On 2013-06-07 16:52:10
You can change the size, so it's perfect for a special container. We are very satisfied because it will also prevent collapse.
This review is about item#02398636.

Related Products