Buy more than* S$200* and get FREE SHIPPING

Electric Detection Screwdriver Set 6 pieces, low c

Caution
Before the using, please be sure to do illumination verification. Please pay attention to short circuit electric shock Please use inside the electricity detection range of the individual commodity. Please do not use when it is wet with oil and water et
DC Voltage (V)
100 - 350
AC Voltage (V)
100 - 220
Grip Diameter (phi mm)
25
Overall Length (mm)
225
Set Contents
(+)1, 2x125mm, (-)4, 6x125mm, Pyramid 125mm, 5.5 X 125 mm socket
Description 2
Includes an integrated neon tube that enables electrical conduction tests.
TRUSCO Part Number
124-2971
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(6PCSet) 1 1300L 02198131 -
Discontinued
[x]
ADD TO CART

Related Products