The reviews are automatic translation.
Vinyl wire strip work
From Japan
On 2018-04-11 13:16:28
I think that it is even better if it is slightly thicker because it is a little thin.
It is very useful for coating peeling of thermocouple.
From Japan
On 2018-04-05 19:01:20
I used the same thing for 14 years but I am satisfied very much with making it new.
During cable processing
From Japan
On 2017-07-26 14:49:35
The lock mechanism at the time of storage is a little hard, but a little hard.
Sharpness and usability are perfect.
Good enough for price as well.
Equipment maintenance time
From Japan
On 2017-07-24 17:54:42
Because it is always used, it will fit in hand. The price is also cheap.
Wiring work
From Japan
On 2017-05-24 09:13:43
It was compact, sharp and very easy to use. I think that it will be more useful than a mechanical type if it is only used occasionally.
When repairing electric wiring
From Japan
On 2017-04-29 08:00:15
Although I was using a nipper, because a refreshing line did not come out so much, I changed the wire stripper firmly and the wire came out beautifully.
electronic work
From Japan
On 2017-04-14 18:09:11
Unlike the electric pliers that I used to date, the coating has been easily peeled off and it is very handy.
Used at the time of wiring when installing the ticket issuing machine of the parking lot.
From Japan
On 2016-12-13 22:41:04
The power cable is a thick electric wire, but the transmission cable is thin, it is a convenient tool to apply to both.
Device assembly
From Japan
On 2016-11-04 16:49:34
If Bessel's stripper, it is no problem.
Core wire processing of shield
From Japan
On 2016-03-18 05:46:52
The price is also cheap and the sharpness is good. Stopper may be a little harder.