Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cable stripper

3.25 (8)
Capability
Sheath outside-diameter phi4.5-26mm (strip range)
Weight (g)
60
Overall Length (mm)
122
Description 2
Extensive strip range which covers most cable lines.
TRUSCO Part Number
124-6623
Caution
Wire, stripper, pliers, nippers Please do not use on equipment with electricity flowing. Cut off pieces may fly out, so please be careful of the surroundings when cutting. Check the specifications and capabilities of the product and make sure the
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3700KR 02198603 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 2
Review Rating: 3.25
8 Customer Reviews
The reviews are automatic translation.
Wiring work
4
From Japan
On 2017-04-17 15:48:47
Adjustment screw of the cutting blade is fragile This is a life line of the stripper so I want you to make it solid
This review is about item#2198603.
Used in peeling off the weak cable. This is useless.
1
From Japan
On 2016-04-04 15:58:48
The cutting edge is weak, so it will not be used. Please compare with other products.
This review is about item#02198603.
Electrical work
3
From Japan
On 2015-09-09 12:16:49
Screw part to adjust tip blade is weak. Often it takes a red part of the blade adjustment immediately.
This review is about item#02198603.
Exterior cable peeling
2
From Japan
On 2015-02-25 15:28:09
It seems to be a problem of the blade angle or cable hardness, but it was not possible to use it because the blade does not hit the same place and turns into a spiral shape during rotation.
This review is about item#02198603.
Cable stripping
5
From Japan
On 2014-10-02 13:09:59
It is very good both for price use feeling! I have not tried the old cable, but I can expect it for a brand new cable! It is durability of the blade afterwards.
This review is about item#02198603.
Skin peeling of cabtyre cable
5
From Japan
On 2014-03-16 23:54:09
Three to four cable strippers have been used up to now, the easiest to use among them, and the peeling of the coating is stable.
This review is about item#02198603.
Peeling of VCTF and coaxial cable
1
From Japan
On 2012-11-21 11:21:37
If the cut is reduced, the blade moves in a spiral fashion and it does not clean up cleanly. VCTF 3 core If it is as thin as 2SQ, it will not stabilize unless it cuts until it hurts the core wire. I think that it was better to have the indication of the minimum diameter (depth of cut) as well.
This review is about item#02198603.
Wiring direction work
5
From Japan
On 2011-09-18 22:23:44
It is convenient for working with a thick wiring hull. Especially when the direction margin is long it is a necessity.
This review is about item#02198603.

Related Products