Buy more than* S$200* and get FREE SHIPPING

Power-grip driver

5.00 (2)
Blade Shape
-
...see all>
Product Options
ADD TO CART
Point Thickness (mm) Grip Diameter (phi mm) Shaft Length (mm) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Tip Size (mm) Outlet corner opposite side (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Thickness (mm) Grip Diameter (phi mm) Shaft Length (mm) Overall Length (mm) Shaft Diameter (phi mm) TRUSCO Part Number Tip Size (mm) Outlet corner opposite side (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8 28.0 75 172 5.8 124-6305 5.5 8.0 1PC 1 4500-5.5-75 02197657 8.99 SGD
In stock
0.9 31.8 100 204 6.4 124-6313 6.0 10.0 1PC 1 4500-6-100 02197666 10.99 SGD
In stock
1.1 35.6 150 265 8.0 124-6321 8.0 12.0 1PC 1 4500-8-150 02197675 14.99 SGD
In stock
1.2 37.0 200 320 9.0 124-6330 9.0 12.0 1PC 1 4500-9-200 02197684 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Equipment Maintenance
5
From Japan
On 2013-09-14 11:45:42
It is a driver I used before. Anyway, it is good to be able to further increase the screws tightened with a screwdriver with a wrench etc. This function is also effective when unscrewing the screw.
This review is about item#02197675.
Maintenance
5
From Japan
On 2013-06-10 15:30:08
Easy to clean when the grip gets dirty.
This review is about item#02197666.

Related Products