Buy more than* S$200* and get FREE SHIPPING

Crystalline driver (fine shaft) No.6100

4.25 (4)
Tip Size (mm)
4.0
Point Thickness (mm)
0.45
Grip Diameter (phi mm)
16
Shaft Diameter (phi mm)
4.0
...see all>
Product Options
ADD TO CART
Shaft Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Length (mm) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 173 124-5201 1PC 1 6100-4-100 02197282 3.99 SGD
In stock
150 223 124-5465 1PC 1 6100-4-150 02197307 4.99 SGD
In stock
200 273 124-5473 1PC 1 6100-4-200 02197316 4.99 SGD
In stock
50 123 124-5180 1PC 1 6100-4-50 02197325 2.99 SGD
In stock
75 148 124-5198 1PC 1 6100-4-75 02197334 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2016-08-24 19:34:47
It may be easy to use. It is too small to find in a tool box.
This review is about item#2197334.
electronic work
3
From Japan
On 2016-04-05 09:14:52
It is not necessarily used, but it is one essential piece
This review is about item#02197334.
Using bamboo work
5
From Japan
On 2016-02-08 19:44:14
Very easy to use
This review is about item#02197325.
As a minus driver, it is often used as a simple elongated bar
4
From Japan
On 2014-04-13 16:24:11
The whole shaft is quenched. I am safe because I always use the crystal line series. I would like you to improve only the difficult place where seal glue remains tightly and it is hard to take.
This review is about item#02197316.

Related Products