Buy more than* S$200* and get FREE SHIPPING

Screwdriver with Plastic Handle, “Crystaline Screw

5.00 (4)
Grip Diameter (phi mm)
28.5
Blade Shape
+
Shaft Length (mm)
38
Overall Length (mm)
86
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Tip Size (#) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Size (#) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 124-6569 1PC 1 6200-1-38 02197343 4.99 SGD
Shipped after 2018-01-22
2 124-6577 1PC 1 6200-2-38 02197352 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2015-10-05 15:33:12
It is easy to grasp, it is convenient for work in a narrow place. I am surprised at this price. Vessel of safety.
This review is about item#02197352.
Bicycle maintenance
5
From Japan
On 2014-09-05 14:00:57
I think that the product has no problem. I used it for bicycle front basket installation, but it was good with the same feeling of use as the one I used before.
This review is about item#02197352.
Product repair
5
From Japan
On 2014-07-03 13:13:57
Ideal for detaching screws in narrow places when disassembling / repairing products. Since it clears the point which is troubled if it is not with magnet for use, we chose this product. Hopefully it will be a bit cheap, but is it too luxurious enough?
This review is about item#02197343.
Various assembly, maintenance
5
From Japan
On 2013-01-20 12:38:23
I think Bessel's driver is the best cost performance. Quality is also Made in Japan so it looks good.
This review is about item#02197352.

Related Products