Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Crystalline driver (stubby type)

5.00 (2)
Tip Size (mm)
6
Point Thickness (mm)
0.8
Grip Diameter (phi mm)
28.5
Blade Shape
-
Shaft Length (mm)
38
Overall Length (mm)
86
Shaft Diameter (phi mm)
6
TRUSCO Part Number
124-6551
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6200-6-38 02197361 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2018-01-26 12:06:28
It is easy to grasp, easy to use driver in a narrow place. It will be appreciated if other sizes are also offered. Although there is no problem in function, the picture of the product was different from the actual thing.
This review is about item#2197361.
Car repair and do-it-yourself
5
From Japan
On 2014-10-28 13:41:40
Although it is a bottom price it is not crappy, it seems to be used for a long time
This review is about item#02197361.

Related Products