Buy more than* S$200* and get FREE SHIPPING

Screwdriver with Plastic Handle, "Crystaline Screw

4.31 (13)
Blade Shape
+
...see all>
Product Options
ADD TO CART
Tip Size (#) Grip Type Grip Diameter (phi mm) Blade Edge With Magnet Shaft Length (mm) 2015 Trusco Published Pages Point Size Material (handle) Color Cutting Edge Overall Length (mm) Edge Type Shaft Diameter (phi mm) Weight (g) TRUSCO Part Number Specification 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Size (#) Grip Type Grip Diameter (phi mm) Blade Edge With Magnet Shaft Length (mm) 2015 Trusco Published Pages Point Size Material (handle) Color Cutting Edge Overall Length (mm) Edge Type Shaft Diameter (phi mm) Weight (g) TRUSCO Part Number Specification 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 - 30 - 200 - 4 - Red - 320 - 9 - 124-6542 - 2-0354 1PC 1 6300-4-200 02197431 11.99 SGD
Shipped after 2018-05-28
- - 25 - 150 - 2 - - - 248 - 6 90 - With magnet - 1PC 1 6300-2-150 10005877 5.99 SGD
Shipped after 2018-05-28
1 Resin (hard) 22 Yes 250 2 0362 1 Plastic Red Magnet containing 348 [Plus] 1 4.8 91.7 371-0718 Systemic hardening 2-0354 1PC 1 6300-1-250 39514632 6.99 SGD
Shipped after 2018-05-28
1 - 22 - 150 - 1 - - - 248 - 4.8 70.0 371-0696 - - 1pc 1 6300-1-150 39514614 5.99 SGD
Shipped after 2018-05-28
1 - 22 - 200 - 1 - - - 298 - 4.8 79.0 371-0700 - - 1pc 1 6300-1-200 39514623 5.99 SGD
Shipped after 2018-05-28
1 - 22 - 75 - 1 - Red - 163 - 5 - 124-6518 - - 1PC 1 6300-1-75 02197395 4.99 SGD
Shipped after 2018-05-28
- - 25 - 200 - #2 - - - 298 - 6 - 371-0734 With magnet - 1PC 1 6300+2x200 10005886 6.99 SGD
Shipped after 2018-05-28
2 - 25 - 100 - 2 - Red - 198 - 6 - 124-6526 - - 1PC 1 6300-2-100 02197404 5.99 SGD
Shipped after 2018-05-28
- - 25 - 250 - #2 - - - 348 - 6 - 371-0742 With magnet - 1PC 1 6300+2x250 10005895 6.99 SGD
Shipped after 2018-05-28
3 - 28.5 - 150 - 3 - Red - 263 - 8 - 124-6534 - - 1PC 1 6300-3-150 02197413 8.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.31
13 Customer Reviews
The reviews are automatic translation.
Screw tightening
5
From Japan
On 2018-04-04 18:38:29
It is easy to use and regularly used. I do not feel dissatisfied as a performance.
This review is about item#2197404.
Maintenance of automobiles and motorcycles, repair of electronic equipment
5
From Japan
On 2018-03-09 14:17:29
Vessel of safety! Since the Phillips screwdriver is a consumable item, it is a replacement as it decreases.
This review is about item#10005877.
During machine maintenance
5
From Japan
On 2017-05-27 17:49:53
It is an inexpensive series as a driver of Bessel, but this is enough. The design of the grip became new and it became hard to become dirty.
This review is about item#10005895.
Used for daily little work
5
From Japan
On 2016-05-23 20:45:30
I think that it is difficult to mistake the size etc. because the part of the grip is easy to identify.
This review is about item#10005877.
Screw to monitor
3
From Japan
On 2016-04-21 11:29:01
It is still better if there is something simpler and less expensive than being firm and easy to use
This review is about item#02197404.
Crafts etc.
4
From Japan
On 2016-03-10 09:12:01
Usability is satisfactory. Just a bit troublesome to be in a rubber band because the handle is thick.
This review is about item#02197404.
Repair
3
From Japan
On 2015-09-14 16:05:31
Bessel's driver is a classic item that is handled in the home center from old days. Needless to say, usability is "normal" of trust. One thing that I was concerned about is the design and coloring of the grip part with photos and actual things. It is a design of a recent vessel. I'd like you to modify photos on the web.
This review is about item#02197395.
Maintenance
5
From Japan
On 2015-01-12 18:34:25
It is of sufficient quality.
This review is about item#02197395.
Detaching parts etc. in a narrow place etc. Removal of parts etc, removal of dropped parts etc.
2
From Japan
On 2014-07-13 18:35:11
Usage frequency is low. I can not say luxury because the price is cheap, but I wanted the length of the shaft an additional 10 cm longer if possible.
This review is about item#10005895.
Equipment
4
From Japan
On 2014-02-06 20:21:09
Usability was good. I want the grip part diameter to be a little larger.
This review is about item#10005895.

Related Products